Shop All Multipurpose Ladders
Ega Products
EZY Climb Ladder (50Deg), 6 Steps, 450 lb. Load Capacity
Mfr # Z026
Zoro # G0723272
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Width 30"
- Top Step Height 60"
- Step Width 24"
- Net Weight 90 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # Z026
- Zoro # G0723272
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 36" |
Overall Width | 30" |
Top Step Height | 60" |
Step Width | 24" |
Rung Dia. | 1" |
Details
Item | EZY Climb Ladder (50Deg) |
Net Weight | 90 lb. |
Standards | Osha |
Number of Steps | 6 |
Description
EZY Climb Rolling Ladders are industrial rolling ladders that have a safety incline of 50 degrees. This means that a person can walk up or down the ladder facing the ladder or away from the ladder. Employees can work at a faster pace while ascending or descending the ladder. The EZY Climb ladder is also the most ergonomic and most comfortable rolling ladder to climb. Made of 1" steel square tubing. Steps are 7"D. 450 lbs. capacity. EZY Climb Rolling Ladder, 6 Steps, 24"W Perforated Tread, Handrails, 50° Safety Incline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Phenolic, 6 in, 1650 lb (1NVT7)
- ZORO SELECT Caster Wheel, 400 lb., 5" Wheel Dia. (426A65)
- DUTTON-LAINSON Strap, 20 Ft. w/Hook (6149)
- ZIPWALL Dust Barrier Door, Clear, 5 Ft x 8-1/2 Ft (ZDC)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft (15413-001)
- LEVELOK Open Rung Standout Bracket Foam Elbows (ST-ORS-3B)
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (13712-074)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (10102AS)
- FAKRO Fakro 66855 LWP Wooden Insulated Attic Ladder; 300Lbs (66855)
- Ega Products Multipurpose Ladders