Shop All Multipurpose Ladders
Ega Products
EZY Climb Ladder (50Deg), 5 Steps, 450 lb. Load Capacity
Mfr # Z052
Zoro # G0723589
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Key Features
- Overall Height 86"
- Overall Width 34"
- Top Step Height 50"
- Net Weight 84 lb.
- Step Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # Z052
- Zoro # G0723589
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 86" |
Overall Width | 34" |
Top Step Height | 50" |
Step Width | 30" |
Rung Dia. | 1" |
Details
Item | EZY Climb Ladder (50Deg) |
Net Weight | 84 lb. |
Number of Steps | 5 |
Standards | Osha |
Description
EZY Climb Rolling Ladders are industrial rolling ladders that have a safety incline of 50 degrees. This means that a person can walk up or down the ladder facing the ladder or away from the ladder. Employees can work at a faster pace while ascending or descending the ladder. The EZY Climb ladder is also the most ergonomic and most comfortable rolling ladder to climb. Made of 1" steel square tubing. Steps are 7"D. 450 lbs. capacity. EZY Climb Rolling Ladder, 5 Steps, 30"W Serrated Tread, Handrails, 50° Safety Incline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Caster, Polyolefin, 8 in., 900 lb. (1ULL7)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF2-904-20)
- ZORO SELECT Scaffold Caster, Polyurethn, 10 in, 1500 lb (403-10UK-SB-A)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (15417-001)
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- METALLIC LADDER Loaded Kit Foam 21 Foot (053-60-15)
- BUYERS PRODUCTS Banjo Eye (TGBE3138)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17102-001)
- Ega Products Ladders