Shop All Multipurpose Ladders
Ega Products
EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity
Mfr # Z030
Zoro # G0723245
product price: $365.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Key Features
- Load Capacity 450 lb.
- Number of Steps 3
- Overall Height 30"
- Overall Width 28"
- Top Step Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # Z030
- Zoro # G0723245
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 30" |
Overall Width | 28" |
Top Step Height | 30" |
Step Width | 24" |
Rung Dia. | 1" |
Details
Item | EZY Climb Ladder (50Deg) |
Load Capacity | 450 lb. |
Number of Steps | 3 |
Standards | Osha |
Net Weight | 40 lb. |
Item - Fixed Ladders | EZY Climb Rolling Ladder - Grip Strut |
Description
EZY Climb Ladder (50Deg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 8"X2" Phenolic Wheel Rigid Caster - 1,250 Lbs Capacity (146DURB820R)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410895)
- MAGLINER Wheel, 8 in. Dia., Rubber, 2in. Wheel Width (10830)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- LITTLE GIANT LADDERS 20-1/2ft. Telescoping Step Ladder, IA, Alm (10121)
- LITTLE GIANT LADDERS Articulated Ladder-Ratchet Levelers, Al (15417-801)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass, 375 lb Load Capacity (FXC1207)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15187-882)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (10102AS)
- XTENDA-LEG Ladder Levelers Cleated Feet (700-6)
- Ega Products Ladders