Shop All Multipurpose Ladders
Ega Products
EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity
Mfr # Z020
Zoro # G0723080
product price: $240.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Load Capacity 450 lb.
- Number of Steps 2
- Overall Height 56"
- Overall Width 25"
- Top Step Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # Z020
- Zoro # G0723080
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 56" |
Overall Width | 25" |
Top Step Height | 20" |
Step Width | 24" |
Rung Dia. | 1" |
Details
Item | EZY Climb Ladder (50Deg) |
Load Capacity | 450 lb. |
Number of Steps | 2 |
Standards | Osha |
Net Weight | 38 lb. |
Item - Fixed Ladders | EZY Climb Rolling Ladder - EZY Tread |
Description
EZY Climb Ladder (50Deg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN240X4)
- ZORO SELECT 2" x 100 ft. Heavy Duty Plastic Chain, Red (51005-100)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- PROSOURCE Scaffold Caster For 8795478 (YH-CS001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- LEVELOK Replacement Silicone Elbow Pair (055-60-14)
- Ega Products Ladders