Shop All Multipurpose Ladders
Ega Products
EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity
Mfr # Z010
Zoro # G0722642
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 20"
- Overall Width 22"
- Top Step Height 20"
- Net Weight 25 lb.
- Step Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # Z010
- Zoro # G0722642
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 20" |
Overall Width | 22" |
Top Step Height | 20" |
Step Width | 16" |
Rung Dia. | 1" |
Details
Item | EZY Climb Ladder (50Deg) |
Net Weight | 25 lb. |
Number of Steps | 2 |
Standards | Osha |
Description
EZY Climb Rolling Ladders are industrial rolling ladders that have a safety incline of 50 degrees. This means that a person can walk up or down the ladder facing the ladder or away from the ladder. Employees can work at a faster pace while ascending or descending the ladder. The EZY Climb ladder is also the most ergonomic and most comfortable rolling ladder to climb. Made of 1" steel square tubing. Steps are 7"D. 450 lbs. capacity. EZY Climb Rolling Ladder, 2 Steps, 16"W Serrated Tread, No Handrails, 50° Safety Incline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 2"X 27' SWR INLINE W/CHAIN+HKS, CC2557 (CC2557)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103242-D2)
- US CARGO CONTROL 5' Horizontal Galvanized E Track (HET5GV)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 11 ft (13905-071)
- PRO VISION TOOLS Pivit Ladder Tool (PiViT LadderTool)
- METALLIC LADDER Top Vee Groove 6 Foot (WC-6VG)
- LITTLE GIANT LADDERS Fiberglass XT Combination Ladder (13936-071)
- BUYERS PRODUCTS Banjo Eye (TGBE3138)
- Ega Products Ladders