Shop All Fixed Ladders
Ega Products
96" Vertical Wall Mount Ladder - SS, Stainless Steel, 8 Steps, 300 lb. Load Capacity
Mfr # MVSS8
Zoro # G0722633
product price: $1,066.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,066.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Stainless Steel
- Number of Steps 8
- Overall Height 96"
- Top Step Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # MVSS8
- Zoro # G0722633
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 96" |
Top Step Height | 96 in |
Step Width | 16 in |
Details
Item | Vertical Wall Mount Ladder - SS |
Load Capacity | 300 lb. |
Material | Stainless Steel |
Number of Steps | 8 |
Net Weight | 65 lb. |
Item - Fixed Ladders | Vertical Wall Mount Ladders |
Rung Spacing | 12" |
Description
Vertical Wall Mount Ladder - SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- MAG-MATE Magnetic Part Handler, 2.48inHx3inLx3inW (TPLP30)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW2)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- EGA PRODUCTS Industrial Rolling Ladder, 5 Steps, 16"W Perforated Tread, 450 lbs. Capacity (B5020HSU)
- EGA PRODUCTS Industrial Rolling Ladder, 8 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B8026HSU)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 2 Steps, Top Step Height 1'6", Overall Length 5' (MDT02)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9007246)
- Ega Products Ladders