Shop All Rolling Ladders
Ega Products
86" H Industrial Rolling Ladder (Square Tube), 5 Steps
Mfr # L052
Zoro # G0722152
product price: $654.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Number of Steps 5
- Overall Height 86"
- Top Step Height 50 in
- Overall Width 37 in
- Rung Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # L052
- Zoro # G0722152
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 86" |
Top Step Height | 50 in |
Overall Width | 37 in |
Rung Dia. | 1" |
Step Width | 30 in |
Details
Item | Industrial Rolling Ladder (Square Tube) |
Number of Steps | 5 |
Standards | Osha |
Net Weight | 82 lb. |
Description
EGA’s square tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Square tube ladders are superior than round tube rolling ladders. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 14"D. Models with two, three, or four steps feature spring-loaded 3′′ casters that compress to engage rubber-tipped legs. This provides traction and secures the ladder firmly in place while in use. Models with five or more steps feature 4′′ casters and our exclusive EZY-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Rolling Ladder, 5 Steps, 30"W Serrated Tread, Square Tube, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Wire Hooks (8560WH-Y)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 30" x 48" (NB6W30486PY)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E10B8D3C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E20B4AC1P6)
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4AC1P6)
- COTTERMAN 102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity (WMX06R37A6P3)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8C2P6)
- Ega Products Rolling Ladders