Shop All Rolling Ladders
Ega Products
86" H Industrial Rolling Ladder (Square Tube), 5 Steps
Mfr # L034
Zoro # G0722003
product price: $540.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Number of Steps 5
- Overall Height 86"
- Standards Osha
- Net Weight 72 lb.
- Rung Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # L034
- Zoro # G0722003
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 86" |
Rung Dia. | 1" |
Top Step Height | 50 in |
Overall Width | 31 in |
Step Width | 24 in |
Details
Item | Industrial Rolling Ladder (Square Tube) |
Number of Steps | 5 |
Standards | Osha |
Net Weight | 72 lb. |
Ladder Tread | Serrated Tread Steps |
Description
EGA’s square tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Square tube ladders are superior than round tube rolling ladders. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 14"D. Models with two, three, or four steps feature spring-loaded 3′′ casters that compress to engage rubber-tipped legs. This provides traction and secures the ladder firmly in place while in use. Models with five or more steps feature 4′′ casters and our exclusive EZY-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Rolling Ladder, 5 Steps, 24"W Serrated Tread, Square Tube, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY SS-4055 Latch Kit, For Use With 25 to 30 ton Carbon and 37 to 45 ton Alloy Hooks, SS (1090189)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A6E10B4AC1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4AC1P3)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C2P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- Ega Products Rolling Ladders