Shop All Rolling Ladders
Ega Products
80" H Steel Industrial Rolling Ladder (Round Tube), 5 Steps
Mfr # G5032HSU
Zoro # G0721373
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Number of Steps 5
- Material Steel
- Net Weight 84 lb.
- Ladder Tread Step
- Step Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # G5032HSU
- Zoro # G0721373
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 80" |
Step Width | 30 in |
Rung Dia. | 1" |
Top Step Height | 50 in |
Overall Width | 33 in |
Details
Item | Industrial Rolling Ladder (Round Tube) |
Number of Steps | 5 |
Material | Steel |
Net Weight | 84 lb. |
Ladder Tread | Step |
Description
EGA’s round tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 9.5"D. Industrial Rolling Ladder, 5 Steps, 30"W Serrated Tread, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Self-Closing Gate, Wide, 24-40", Yellow (SCG-W-Y)
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- MAGLINER Powered Stair Climber Battery Clip (930145)
- WERNER 8 ft Aluminum Platform Stepladder (P408)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W5C1P6)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4AC1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1508R2632A1E10B4W4C1P6)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- Ega Products Ladders