Shop All Rolling Ladders
Ega Products
76" H Industrial Rolling Ladder (Square Tube), 4 Steps
Mfr # L033
Zoro # G0722049
product price: $416.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Number of Steps 4
- Overall Height 76"
- Step Width 24 in
- Rung Dia. 1"
- Ladder Tread Serrated Tread Steps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # L033
- Zoro # G0722049
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 76" |
Step Width | 24 in |
Rung Dia. | 1" |
Top Step Height | 40 in |
Overall Width | 28 in |
Details
Item | Industrial Rolling Ladder (Square Tube) |
Number of Steps | 4 |
Ladder Tread | Serrated Tread Steps |
Standards | Osha |
Net Weight | 60 lb. |
Description
EGA’s square tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Square tube ladders are superior than round tube rolling ladders. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 14"D. Models with two, three, or four steps feature spring-loaded 3′′ casters that compress to engage rubber-tipped legs. This provides traction and secures the ladder firmly in place while in use. Models with five or more steps feature 4′′ casters and our exclusive EZY-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Rolling Ladder, 4 Steps, 24"W Serrated Tread, Handrails, Square Tube, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Yellow Polycoat, 100' per Reel (PD0725027)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- ZORO SELECT Solid Wheel, Smooth, 425 lb. Load Rating (53CM42)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- QUAL-CRAFT Hook Flat Ladder (2480)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4AC1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-202 A2 C6 P5)
- Ega Products Rolling Ladders