Shop All Rolling Ladders
Ega Products
66" H Industrial Rolling Ladder (Square Tube), 3 Steps
Mfr # L031
Zoro # G0722064
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Number of Steps 3
- Overall Height 66"
- Rung Dia. 1"
- Step Width 24 in
- Top Step Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # L031
- Zoro # G0722064
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 66" |
Rung Dia. | 1" |
Step Width | 24 in |
Top Step Height | 30 in |
Overall Width | 28 in |
Details
Item | Industrial Rolling Ladder (Square Tube) |
Number of Steps | 3 |
Ladder Tread | Serrated Tread Steps |
Net Weight | 41 lb. |
Standards | Osha |
Description
EGA’s square tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Square tube ladders are superior than round tube rolling ladders. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 14"D. Models with two, three, or four steps feature spring-loaded 3′′ casters that compress to engage rubber-tipped legs. This provides traction and secures the ladder firmly in place while in use. Models with five or more steps feature 4′′ casters and our exclusive EZY-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Industrial Step Stool, 3 Steps, 24"W Serrated Tread, Handrails, Square Tube, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-3/4 cu. yd. (1.7 CU-HD GREEN)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50748ZN-TPU)
- MULTI-CART - ROCKNROLLER Snap-On Deck for Multi-Cart Convertble Hand Trucks (RSD10)
- PEERLESS Chain, 10 ft., 8800 lb., For Lifting (5510410)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- TRI-ARC 136 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (KDED110246)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D4)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-42)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418X)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- Ega Products Ladders