Shop All Fixed Ladders
Ega Products
44" Office Ladder, 60Deg Rise (Square Tube), 2 Steps, Vinyl Finish
Mfr # F003
Zoro # G0909542
product price: $346.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Number of Steps 2
- Overall Height 44"
- Overall Width 22 in
- Top Step Height 20 in
- Step Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # F003
- Zoro # G0909542
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 44" |
Overall Width | 22 in |
Top Step Height | 20 in |
Step Width | 16 in |
Details
Item | Office Ladder, 60Deg Rise (Square Tube) |
Number of Steps | 2 |
Standards | Osha |
Finish | Vinyl |
Net Weight | 37 lb. |
Description
EGA office rolling ladders are great for supply rooms, copy rooms, mail rooms, or anywhere around the office where you need to reach higher places. Easily maneuverable on carpet. Made of square tube construction. Steps are 7"D. Top step is 14"D for added stability. Meets or exceeds OSHA standards. Office Rolling Ladder, 2 Steps, 20"H Top Step, Handrails, Vinyl Tread, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 4 in, 198 lb (1G197)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF3-901-10)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018534)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-6)
- EGA PRODUCTS 70" All-Welded Access Stairway, 4 Steps, 300 lb. Load Capacity (H001)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 8 (CW8-45-4-6)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 39"L Platform, Adjustable to 36"-39"H, Style 8 (CW8-39-4-3)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H006)
- TRI-ARC 23 ft Fixed Ladder with Safety Cage, Steel, 20 Steps, Top Exit, Gray Powder Coated Finish (WLFC1220)
- Ega Products Fixed Ladders