Shop All Rolling Ladders
Ega Products
40" H Steel Industrial Rolling Ladder (Round Tube), 4 Steps
Mfr # G4026SU
Zoro # G0721260
product price: $298.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Number of Steps 4
- Material Steel
- Net Weight 51 lb.
- Overall Width 29 in
- Ladder Tread Serrated Steps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # G4026SU
- Zoro # G0721260
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 40" |
Overall Width | 29 in |
Rung Dia. | 1" |
Step Width | 24 in |
Top Step Height | 40 in |
Details
Item | Industrial Rolling Ladder (Round Tube) |
Number of Steps | 4 |
Material | Steel |
Net Weight | 51 lb. |
Ladder Tread | Serrated Steps |
Description
EGA’s round tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 9.5"D. Industrial Rolling Ladder, 4 Steps, 24"W Serrated Tread, No Handrails, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- VESTIL HARDWOOD DOLLY OPTION-4 FT METAL HOOK (HOOK-8)
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- TRACTEL 7 FT. ALUMINUM TRIPOD, TELESCOPIC, (T3F7)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W5C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W4C2P6)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 1,000 lb Load Capacity (WMX12R42A3P3)
- Ega Products Rolling Ladders