Shop All Rolling Ladders
Ega Products
40" H Industrial Rolling Ladder (Square Tube), 4 Steps
Mfr # L032
Zoro # G0722030
product price: $333.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Number of Steps 4
- Overall Height 40"
- Rung Dia. 1"
- Standards Osha
- Overall Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # L032
- Zoro # G0722030
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 40" |
Rung Dia. | 1" |
Overall Width | 28 in |
Step Width | 24 in |
Top Step Height | 40 in |
Details
Item | Industrial Rolling Ladder (Square Tube) |
Number of Steps | 4 |
Standards | Osha |
Ladder Tread | Serrated Tread Steps |
Net Weight | 55 lb. |
Description
EGA’s square tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Square tube ladders are superior than round tube rolling ladders. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 14"D. Models with two, three, or four steps feature spring-loaded 3′′ casters that compress to engage rubber-tipped legs. This provides traction and secures the ladder firmly in place while in use. Models with five or more steps feature 4′′ casters and our exclusive EZY-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Rolling Ladder, 4 Steps, 24"W Serrated Tread, No Handrails, Square Tube, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Cstr, Rigid, Cast Iron, 4 in., 700 lb. (TFH100CI1HT24)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2448X36PY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDEC108246)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A1E10B3C2P6)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (113214X)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526R)
- Ega Products Rolling Ladders