Shop All Fixed Ladders
Ega Products
168" Vertical Wall Mount Ladder - SS, Stainless Steel, 14 Steps
Mfr # MVSS14
Zoro # G0722520
product price: $1,620.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,620.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Steps 14
- Overall Height 168"
- Top Step Height 168 in
- Step Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # MVSS14
- Zoro # G0722520
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 168" |
Top Step Height | 168 in |
Step Width | 16 in |
Details
Item | Vertical Wall Mount Ladder - SS |
Material | Stainless Steel |
Number of Steps | 14 |
Net Weight | 114 lb. |
Rung Spacing | 12" |
Description
Vertical Access Fixed Wall Mount Ladder. 300 lbs. capacity. Rungs spaced 12" vertically. First rung is 9" off the ground. Flat bar stock side rails. Brackets are 7" from the wall to the ladder. Meets or exceeds OSHA standards. Vertical Ladder, 14 Rungs, 14 ft. Overall Height, 16"W Steps, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In (1ECH9)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 7, Clear Vinyl (33RF83)
- HARRINGTON Slotted Nut for 6 to 9 Ton Lever Hoists (M2049020)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 3 Rungs, 2'2" Top Rung Height, Yellow (MRT-03)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps, 300 lb. Load Capacity (H007)
- EGA PRODUCTS 138" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 8 Steps (MVSS8EX)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps (H005)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- Ega Products Fixed Ladders