Shop All Fixed Ladders
Ega Products
156" All-Welded Access Stairway, 12 Steps
Mfr # H018
Zoro # G0721680
product price: $797.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- Number of Steps 12
- Overall Height 156"
- Overall Width 29 in
- Top Step Height 120 in
- Step Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # H018
- Zoro # G0721680
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 156" |
Overall Width | 29 in |
Top Step Height | 120 in |
Step Width | 24 in |
Details
Item | All-Welded Access Stairway |
Number of Steps | 12 |
Standards | Osha |
Net Weight | 132 lb. |
Ladder Tread | Perforated Steps |
Description
Provide strong and reliable access to elevated areas with EGA All-Welded Access Stairways. Steps are 24"W, 7'D. Top step is 14"D. Features a 60 degree incline. Comes fully assembled and ready to install. Square tube design is more abuse-resistant and superior than round tube design. 156" All-Welded Access Stairway, 12 Steps, 120" Rise, Serrated Tread, 300 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Controller Bh3401 (33211206)
- WARN Heavy Duty Accessory Kit, For Winches (29460)
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- ZORO SELECT Swivel Plate Castr, Polyrthan, 4 in, 700 lb (1NWK1)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H015)
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps (H013)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- COTTERMAN 9 ft 3 in Fixed Ladder, Steel, 10 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F10S C1)
- Ega Products Fixed Ladders