Shop All Rolling Ladders
Ega Products
137" H Industrial Rolling Ladder (Square Tube), 10 Steps
Mfr # L066
Zoro # G0722240
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$984.99
Free 30-Day Returns
Key Features
- Number of Steps 10
- Overall Height 137"
- Top Step Height 100 in
- Step Width 24 in
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # L066
- Zoro # G0722240
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 137" |
Top Step Height | 100 in |
Step Width | 24 in |
Overall Width | 34 in |
Details
Item | Industrial Rolling Ladder (Square Tube) |
Number of Steps | 10 |
Standards | Osha |
Net Weight | 136 lb. |
Description
EGA’s square tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Square tube ladders are superior than round tube rolling ladders. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 14"D. Models with two, three, or four steps feature spring-loaded 3′′ casters that compress to engage rubber-tipped legs. This provides traction and secures the ladder firmly in place while in use. Models with five or more steps feature 4′′ casters and our exclusive EZY-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Rolling Ladder, 10 Steps, 24"W Serrated Tread, Square Tube, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J889)
- LITTLE GIANT LADDERS 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Gray (10210BA)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- COTTERMAN 31 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (ST-320 A2 C21 P5)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318GSU)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4D3C1P6)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112246)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps (WA-063221P)
- Ega Products Rolling Ladders