Shop All Rolling Ladders
Ega Products
117" H Industrial Rolling Ladder (Square Tube), 8 Steps
Mfr # L055
Zoro # G0722143
product price: $671.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Number of Steps 8
- Overall Height 117"
- Net Weight 112 lb.
- Standards Osha
- Top Step Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # L055
- Zoro # G0722143
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 117" |
Top Step Height | 80 in |
Overall Width | 32 in |
Step Width | 24 in |
Details
Item | Industrial Rolling Ladder (Square Tube) |
Number of Steps | 8 |
Net Weight | 112 lb. |
Standards | Osha |
Description
EGA’s square tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Square tube ladders are superior than round tube rolling ladders. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 14"D. Models with two, three, or four steps feature spring-loaded 3′′ casters that compress to engage rubber-tipped legs. This provides traction and secures the ladder firmly in place while in use. Models with five or more steps feature 4′′ casters and our exclusive EZY-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Rolling Ladder, 8 Steps, 24"W Perforated Tread, Square Tube, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Cords 30in Flat Bungee (06930)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 48 x 24, 600 Lb. Capacity (241579)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-XR)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214XSU)
- BALLYMORE 113 in H Aluminum Wheelbarrow Ladder, 8 Steps, 300 lb Load Capacity (ALWB-8R)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107166)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps (6STRA3E20C1P6)
- Ega Products Ladders