Shop All Fixed Ladders
Ega Products
110" All-Welded Access Stairway, 8 Steps, 300 lb. Load Capacity
Mfr # H014
Zoro # G0721644
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Number of Steps 8
- Overall Height 110"
- Overall Width 29 in
- Top Step Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # H014
- Zoro # G0721644
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 110" |
Overall Width | 29 in |
Top Step Height | 80 in |
Step Width | 24 in |
Details
Item | All-Welded Access Stairway |
Load Capacity | 300 lb. |
Number of Steps | 8 |
Standards | Osha |
Net Weight | 82 lb. |
Ladder Tread | Serrated Steps |
Item - Fixed Ladders | All-Welded Access Stairways - Grip Strut |
Description
Provide strong and reliable access to elevated areas with EGA All-Welded Access Stairways. Steps are 24"W, 7'D. Top step is 14"D. Features a 60 degree incline. Comes fully assembled and ready to install. Square tube design is more abuse-resistant and superior than round tube design. 110" All-Welded Access Stairway, 8 Steps, 80" Rise, Serrated Tread, 300 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x2" Swivel Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6650-01-Y)
- BIL-JAX Walkboard - Aluminum Plywood - Hinged - A - 28" W x 7' L (0054-346)
- ZORO SELECT Rope, 50ft, Yllw, 308lb., 3/8 in, Polyprpylne (362YP-WA)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap (EN30X2)
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps (MVSS10)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 6 (CW6-45-4-6)
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps (H016)
- EGA PRODUCTS 138" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 8 Steps (MVSS8EX)
- EGA PRODUCTS Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 30"-33"H, Style 5 (CW5-33-3-6)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- COTTERMAN Storage Tank Ladder, Steel, 7 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST07AL C1)
- Ega Products Ladders