Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-50 1000 V LONG SERIE
Mfr # 79955
Zoro # G100957935
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Master
- MFR # 79955
- Zoro # G100957935
- UPC # 8412783799552
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- PROSKIT PLCC Extractor (900-032)
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 15/64 (C18641)
- EAZYPOWER Square Recess Power Bit, R3, 2" (12102)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- APEX TOOL GROUP Bit Holder, 1/4", 5/16", 1-13/16" (630PT-1PK)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin (1250ADP38)
- SUPERIOR STEEL T15 Single End Torx Screwdriver Bits - 1 Inch Long, PK 10 (BT115-10PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1X-5PK)
- Ega Master Screwdriver Bits