Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-50 1000 V
Mfr # 79951
Zoro # G900957944
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Master
- MFR # 79951
- Zoro # G900957944
- UPC # 8412783799514
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- TOOLMEX Hook Wrench (63mm) for ER40 and TG100 Collet Chucks (8-810-2010)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Taper Hand Tap (DWTT22X2.5)
- EAZYPOWER Drivr Angle F/Drill (80943)
- KREG Square Recess #2 6 In. Screwdriver Bit (D6X2)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- ECLIPSE TOOLS Ball Hex Bit, 9/64", 3-1/2" L, 1/4" H (BHX9/64X3-1/2)
- VEGA Triple Square 8 Insert Bit x 1-1/4" - 5/ (232XZN08)
- VEGA INDUSTRIES Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- Ega Master Screwdriver Bits