Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-45 1000 V
Mfr # 79898
Zoro # G800958126
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Master
- MFR # 79898
- Zoro # G800958126
- UPC # 8412783798982
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Description
This is a EGA MASTER brand Socket Bit with a 3/8" size and Torx T-45 style. It is rated for 1000 V and is designed for use with fastening tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84727)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- EAZYPOWER Phillips Power Bit, No. 3, 3" (73343/B)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- APEX TOOL GROUP Power Bit, SAE, 5/16", Hex Power Drive, PK5 (170-1/4A-5PK)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071097001)
- APEX TOOL GROUP Torx Bit T27 35 (49-B-TX-27)
- Ega Master Screwdriver Bits