Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-40 1000 V
Mfr # 79897
Zoro # G000958681
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Master
- MFR # 79897
- Zoro # G000958681
- UPC # 8412783798975
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Extendable FRP, Vinyl, Carpet Roller (TP07005)
- DRILL AMERICA 15/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO15/16)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07T)
- DRILL AMERICA 1-11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1687)
- DIABLO Square #2 X 2 in. L Driver Bit Black Oxide 5 pk (DSQ22P5)
- VEGA Square 0 Power Bit x 2-3/4 (170R0A)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- SUPERIOR STEEL T20 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT120-50PK)
- VEGA Torx 30 Insert Bit x 1-1/4" - 5/16 Hex S (230T30A)
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- CENTURY DRILL & TOOL Square Screwdriving Bit #1 Power 2" S2 Steel 125Pc (60251)
- Ega Master Screwdriver Bits