Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-30 1000 V LONG SERIE
Mfr # 79953
Zoro # G600958166
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Master
- MFR # 79953
- Zoro # G600958166
- UPC # 8412783799538
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' Die (3'' Conduit) (HPD312)
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 (DPH31P2)
- VEGA Torx Tamper 10 Power Bit x 2-3/4 (170TT10A)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- SENCO DURASPIN BIT PH#2X9""2PK (EA0314)
- TITAN Metric Hex Bit Set, 13 pcs. (16112)
- Ega Master Screwdriver Bits