Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-30 1000 V
Mfr # 79498
Zoro # G500958259
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Master
- MFR # 79498
- Zoro # G500958259
- UPC # 8412783794984
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016MD)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1060)
- DIXON Small Hose Crimper with 5 Dies, 12-1/8 in OAL (855)
- VEGA Hex 6Mm Power Bit x 2" - 7/16 Hex Shank (350H060A)
- APEX TOOL GROUP Socket Bit, 1/4 in. Dr, #2 Phillips, PK5 (822PT-5PK)
- ECLIPSE TOOLS Bit, Security Spanner, #8, 1" L, 1/4 (SSP8X1)
- VEGA INDUSTRIES Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- APEX TOOL GROUP Torq Set Bit 5/16 1 Oz (212-1/4A-ACR)
- VIX-BIT 9/64 in. Replacement Bit (964)
- WIHA Insert Bit, T30, 25mm, PK10 (71530)
- Ega Master Screwdriver Bits