Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-25 1000 V
Mfr # 79895
Zoro # G000958797
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Master
- MFR # 79895
- Zoro # G000958797
- UPC # 8412783798951
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL CO Swanson Tools 698-TL043M 9 Inch Savage Solid Billet Torpedo Level (698-TL043M)
- MILWAUKEE TOOL 31/64" Thunderbolt Titanium Coated Drill Bit (48-89-2228)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Socket Set (645008)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- KO-KEN Bit Slotted 2.0 x 12 80mm 5/16 Hex Drive (100S.80-12)
- VEGA Impactech P2 + P2 D/E Power Bit x 2-9/16 (P165P2P2B)
- LISLE Hex Bit Set, 13600 (13600)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- VEGA INDUSTRIES Phillips 2 Power Bit x 2" Extra Hard (150P2AX)
- APEX TOOL GROUP Bit 1/4 Hex Drv P (AM-02)
- Ega Master Screwdrivers and Nutdrivers