Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-20 1000 V
Mfr # 79894
Zoro # G100958710
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Master
- MFR # 79894
- Zoro # G100958710
- UPC # 8412783798944
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- CENTURY DRILL & TOOL 1/4" Black Oxide Jobber Length Drill Bit (24216)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403503)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- CENTURY DRILL & TOOL Screw bit 9/64 hex Key instbit (68459)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- VEGA INDUSTRIES Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- SHARK INDUSTRIES HUNTER BL505 NEG RAKE BIT (6pk) (SI064-6)
- MEGAPRO Screwdriver Extension, Locking Quick Change, 10"L (6EXT-SL10-C-B)
- VEGA T-30 TORX Driver Bit 6in (1150T30A)
- Ega Master Screwdriver Bits