Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-15 1000 V
Mfr # 79893
Zoro # G400958687
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Master
- MFR # 79893
- Zoro # G400958687
- UPC # 8412783798937
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.093"X.279, Number of Flutes: 5 (GMG-403-ALTIN)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (DCH0176-G)
- KRAFT TOOL Carbon Steel Pool Trowel, 18"x5 (CF439)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #8, 1-1/4", PK5 (212-8A-5PK)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 2 Inch Long, PK 10 (BT225-10PK)
- CENTURY DRILL & TOOL PHILLIPS #1 POWER BULK 5PK (68101)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5 (185-000X-5PK)
- VEGA Phillips 2 Power Bit x 6 (1150P2A)
- BONDHUS Ball End Power Bit 8Mm (10872)
- Ega Master Screwdrivers and Nutdrivers