Shop All Screwdriver Bits
Ega Master
SOCKET BIT 3/8" - TORX T-10 1000 V
Mfr # 79892
Zoro # G300958619
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Master
- MFR # 79892
- Zoro # G300958619
- UPC # 8412783798920
- Country of Origin Spain
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, Gray (W4CVT)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- ARNOLD EDGER BLADE UNIVL 9"" 2PK (490-105-0015)
- SURTEK Phillips Drill Bits 2X2 20 Pieces (PPH22)
- VEGA Phillips Square-Driv 2-2 Insert Bit x 1 (125PSD22)
- KO-KEN Bit TORX T25 150mm 1/4 Hex Drive (121T.150-T25)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- TITAN ® 1/4 in. Drive Teardrop Ratchet (66101)
- MOODY TOOL ESD-Safe, Long, Phil Drive, .156" (51-2008)
- VEGA Square 2 Power Bit x 6" 2Pc (1150R2C)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- Ega Master Screwdrivers and Nutdrivers