Shop All Tool Bags, Backpacks & Totes
Ega Master
ELECTRICIAN SET 16 PCS WITH TOOL BAG (1000 V)
Mfr # 76691
Zoro # G200958382
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Master
- MFR # 76691
- Zoro # G200958382
- UPC # 8412783766912
- Country of Origin Spain
- Category Tool Bags, Backpacks & Totes
Details
Item | ELECTRICIAN SET 16 PCS WITH TOOL BAG (1000 V) |
Tool Storage Type Included | Tool Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- SUNEX 3/8" Drive Impact Wobble Extension, SAE (3515W)
- MILWAUKEE TOOL AX CARBIDE 5T 6L 5PK w Extra 5PK (48-00-5521, 48-00-5521)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- CLC WORK GEAR Tool Bag, Tool Works Series Zipper Bag, 1Pocket, Polyester, BlackKhaki, Black, Polyester (1100)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Brown, Leather, 1 Pockets (5146)
- KLEIN TOOLS Bag/Tote, Bucket Bag, #4 Flame Resistant Canvas, Hard Leather (Bottom), 1 Pockets (5471FR)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8585 LG)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- Ega Master Tool Bags, Backpacks & Totes