Shop All Screwdriver Bits
Ega Master
1/4" SOCKET BIT - TORX T25 1000 V
Mfr # 79496
Zoro # G000958230
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Master
- MFR # 79496
- Zoro # G000958230
- UPC # 8412783794960
- Country of Origin Spain
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm (CP7202D)
- HOUGEN 6MM RotaCut Hole Cutter (11206)
- VAUGHAN MANUFACTURING 28 oz. Wood Claw Hammer Handle (61271)
- EAGLE TAPTEK CUTTING TOOLS 1-7/8-8 CARBON HEX RETHREAD DIE (CHD-18750-8-I)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-MX-5PK)
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T40, 1-1/4", PK5 (480-TX-40X-5PK)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- VEGA Phillips 2 Socket Bit x 1" - 3/8 Sq Dr (228P2SB)
- VEGA Phillips 0 Power Bit x 2 (150P0A)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- Ega Master Screwdrivers and Nutdrivers