Shop All Fixed Work Platforms
Ega
Custom Work Platform, 5 Steps, Modular, 35"W x 39"L Platform, Adjustable to 42"-45"H, Style 5
Mfr # CW5-45-5-3
Zoro # G2138486
product price: $1,759.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- Platform Height 42 in to 45 in
- Overall Height 7 ft
- Material Steel
- Platform Depth 38 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # CW5-45-5-3
- Zoro # G2138486
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 42 in to 45 in |
Overall Height | 7 ft |
Platform Depth | 38 1/4 in |
Platform Width | 34 11/16 in |
Base Depth | 74 1/4 in |
Bottom Width | 38 1/4 in |
Step Depth | 9 1/2 in |
Handrail Height | 36 in |
Step Width | 35 in |
Description
Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 42 in to 45 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 74 1/4 in, Bottom Width 38 1/4 in, Platform Depth 38 1/4 in, Platform Width 34 11/16 in, Overall Height 7 ft, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 8, Number of Steps 4, Step Width 35 in, Step Depth 9 1/2 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 8 ft., 5300 lb. (2MJL8)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- BAUER LADDER 4 ft. Fiberglass Stepladder, 375 lbs. Capacity (35104)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-3)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 4 (CW4-27-3-6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 4 (CW4-18-2-3)
- EGA Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7 (CW7-36-4-6)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3648A3B8AC2P6)
- Ega Fixed Work Platforms