Shop All Fixed Work Platforms
Ega
Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3
Mfr # CW3-18-2-3
Zoro # G9812311
product price: $1,121.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Key Features
- Platform Height 15 in to 18 in
- Overall Height 4 ft 9 in
- Material Steel
- Platform Depth 38 1/4 in
- Platform Width 34 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # CW3-18-2-3
- Zoro # G9812311
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 15 in to 18 in |
Overall Height | 4 ft 9 in |
Platform Depth | 38 1/4 in |
Platform Width | 34 11/16 in |
Base Depth | 56 1/4 in |
Bottom Width | 38 1/4 in |
Step Width | 35 in |
Step Depth | 9 1/2 in |
Handrail Height | 36 in |
Description
Dual Access Multi-Step Platform, Material Steel, Platform Style Dual Access, Platform Height 15 in to 18 in, Load Capacity 50 lb/sq ft, Number of Modular Decks 1, Base Depth 56 1/4 in, Bottom Width 38 1/4 in, Platform Depth 38 1/4 in, Platform Width 34 11/16 in, Overall Height 4 ft 9 in, Handrail Height 36 in, Number of Guard Rails 1, Number of Legs 8, Number of Steps 2, Step Width 35 in, Step Depth 9 1/2 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- DAYTON Chime Jaw Drum Truck, 650 LB (6W854)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-3)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 4 (CW4-18-2-3)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-6)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- EGA Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7 (CW7-36-4-6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-6)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread (A007)
- Ega Work Platforms