Shop All Rolling Work Platforms
Ega
Aluminum Mobile Work Platform, 4 Steps, Handrails, 36"D Platform, Solid Ribbed Tread
Mfr # A007H
Zoro # G9907134
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,539.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft
- Material Aluminum
- Platform Depth 35 in
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # A007H
- Zoro # G9907134
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft |
Platform Depth | 35 in |
Platform Width | 24 in |
Base Depth | 59 in |
Bottom Width | 27 in |
Step Width | 24 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 59 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 6 ft, Handrail Height 32 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Natural, Finish Mill, Standards OSHA, Includes Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Galvanized Steel Screw Pin Anchor Shackle (54643)
- CROSBY Anchor Shackle, 5/16" Body Sz, Painted (1019468)
- ZORO SELECT Propeller, 4 In Dia x 1/2 In, 316 SS (32V143)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- EGA Aluminum Mobile Work Platform, 4 Steps, Handrails, 42"D Platform, Serrated Tread (A017H)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3648RA3B4B8AC1P6)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 20 In H (2WP3636A3B8AC1P6)
- Ega Rolling Work Platforms