Shop All Rolling Ladders
Ega
93 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # CA-F008-G
Zoro # G2122821
product price: $640.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 17 in
- Step Tread Antislip Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # CA-F008-G
- Zoro # G2122821
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 17 in |
Overall Height | 93 in |
Bottom Width | 23 in |
Base Depth | 42 in |
Step Depth | 7 in |
Step Width | 17 in |
Handrail Height | 43 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Number of Steps | 5 |
Step Tread | Antislip Vinyl |
Load Capacity | 450 lb |
Material | Steel |
Handrails Included | Yes |
Ladder Tread | Antislip Vinyl |
Finish | Painted |
Assembled/Unassembled | Assembled |
Color | Gray |
Ladder Actuation | Weight Activated Step Lock |
Rear Exit | No |
Climbing Angle | 60 ? |
Standards | CAL-OSHA |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 43 in, Overall Height 93 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 23 in, Base Depth 42 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Gray, Standards CAL-OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Chain Extensions (7527CE-Y)
- ZORO SELECT Caster Wheel, Forged Steel, 8 in, 10000 lb. (FST-0830-20-HD)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J078)
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- EGA Industrial Step Stool, 2 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B2020SU)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- EGA Industrial Rolling Ladder, 4 Steps, 24"W Perforated Tread, Handrails, 450 lbs. Capacity (B4026HSU)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E30B4C1P6)
- Ega Ladders