Shop All Rolling Ladders
Ega
86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # Z025
Zoro # G9806422
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # Z025
- Zoro # G9806422
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 86 in |
Bottom Width | 29 in |
Base Depth | 54 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 24 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 5 |
Step Tread | Perforated |
Load Capacity | 450 lb |
Material | Steel |
Standards | OSHA 1910.29 |
Color | Gray |
Ladder Tread | Perforated |
Handrails Included | Yes |
Ladder Actuation | Foot Activated Step Lock |
Rear Exit | No |
Finish | Painted |
Climbing Angle | 50 ? |
Assembled/Unassembled | Unassembled |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 86 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 54 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards OSHA 1910.29, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700872)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1606DFX8)
- PERFORMANCE TOOL Solid Rubber Wheel Chock (WC41001)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- EGA Industrial Rolling Ladder, 4 Steps, 24"W Perforated Tread, Handrails, 450 lbs. Capacity (B4026HSU)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B2026HSU)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- Ega Ladders