Shop All Rolling Ladders
Ega
80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # CA-F008-B
Zoro # G2122830
product price: $663.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 17 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # CA-F008-B
- Zoro # G2122830
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 17 in |
Overall Height | 80 in |
Bottom Width | 23 in |
Base Depth | 42 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 17 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Number of Steps | 5 |
Load Capacity | 450 lb |
Step Tread | Antislip Vinyl |
Material | Steel |
Ladder Actuation | Weight Activated Step Lock |
Assembled/Unassembled | Assembled |
Ladder Tread | Antislip Vinyl |
Color | Blue |
Climbing Angle | 60 ? |
Finish | Painted |
Handrails Included | Yes |
Standards | CAL-OSHA |
Rear Exit | No |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 23 in, Base Depth 42 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Blue, Standards CAL-OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L (BBS12GY)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- EGA Industrial Step Stool, 2 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B2020SU)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- EGA Industrial Rolling Ladder, 4 Steps, 24"W Perforated Tread, Handrails, 450 lbs. Capacity (B4026HSU)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDEC109246)
- Ega Ladders