Shop All Rolling Ladders
Ega
66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # Z031
Zoro # G9805126
product price: $390.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # Z031
- Zoro # G9805126
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 66 in |
Bottom Width | 28 in |
Base Depth | 34 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Number of Steps | 3 |
Load Capacity | 450 lb |
Step Tread | Serrated |
Material | Steel |
Standards | Osha |
Rear Exit | No |
Color | Gray |
Finish | Painted |
Assembled/Unassembled | Assembled |
Ladder Actuation | Weight Activated Step Lock |
Ladder Tread | Serrated |
Handrails Included | Yes |
Climbing Angle | 50 ? |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 66 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 34 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Gray, Standards OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Rigid, 1750 lb., Medium-Duty (426A75)
- WESTWARD 12 ft Fiberglass Stepladder, 375 lb Capacity (44YY50)
- ZORO SELECT Solid Wheel, Ribbed, 3/4" Fits Axle Dia. (53CM91)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- EGA Industrial Step Stool, 2 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B2020SU)
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B2026HSU)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- EGA Industrial Rolling Ladder, 4 Steps, 24"W Perforated Tread, Handrails, 450 lbs. Capacity (B4026HSU)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4C1P6)
- Ega Rolling Ladders