Shop All Rolling Ladders
Ega
126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # Z056
Zoro # G9805311
product price: $858.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # Z056
- Zoro # G9805311
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 126 in |
Bottom Width | 33 in |
Base Depth | 91 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 30 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 9 |
Step Tread | Perforated |
Load Capacity | 450 lb |
Material | Steel |
Ladder Actuation | Foot Activated Step Lock |
Color | Gray |
Standards | Osha |
Rear Exit | No |
Finish | Painted |
Handrails Included | Yes |
Climbing Angle | 50 ? |
Assembled/Unassembled | Unassembled |
Ladder Tread | Perforated |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 126 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 91 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C1 P5)
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - DERRINGER FASTGUN (S9528)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 13,200 lb. (EN150X12)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B2026HSU)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- EGA Industrial Step Stool, 2 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B2020SU)
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R3242A1E30B4W4C1P3)
- Ega Ladders