Shop All Rolling Ladders
Ega
106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # Z027
Zoro # G9805433
product price: $614.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # Z027
- Zoro # G9805433
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 106 in |
Bottom Width | 31 in |
Base Depth | 72 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 30 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Number of Steps | 7 |
Step Tread | Perforated |
Load Capacity | 450 lb |
Material | Steel |
Finish | Painted |
Climbing Angle | 50 ? |
Ladder Actuation | Foot Activated Step Lock |
Color | Gray |
Assembled/Unassembled | Unassembled |
Ladder Tread | Perforated |
Standards | Osha |
Rear Exit | No |
Handrails Included | Yes |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 106 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 72 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigd Plat Castr, Polyurthan, 10 in, 1750 lb (1NVX3)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 1/4"" (T9401424)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J881)
- WESCO Hydraulic Jack, Use W/3W235, 3LB68, 3LB65 (051151)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B2026HSU)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- EGA Industrial Step Stool, 2 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B2020SU)
- EGA Industrial Rolling Ladder, 4 Steps, 24"W Perforated Tread, Handrails, 450 lbs. Capacity (B4026HSU)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-D3)
- Ega Rolling Ladders