Shop All Rolling Ladders
Ega
103 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # CA-F009-BL
Zoro # G2113715
product price: $819.99
/ea
Item requires special delivery charges. A $299.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 24 in
- Step Tread Antislip Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # CA-F009-BL
- Zoro # G2113715
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 103 in |
Bottom Width | 31 in |
Base Depth | 49 in |
Step Width | 24 in |
Handrail Height | 43 in |
Step Depth | 7 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 6 |
Step Tread | Antislip Vinyl |
Load Capacity | 450 lb |
Material | Steel |
Color | Black |
Ladder Tread | Antislip Vinyl |
Assembled/Unassembled | Assembled |
Standards | CAL-OSHA |
Rear Exit | No |
Ladder Actuation | Foot Activated Step Lock |
Climbing Angle | 60 Degrees |
Finish | Painted |
Handrails Included | Yes |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 43 in, Overall Height 103 in, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 49 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Black, Standards CAL-OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Swivel Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680-01-Y)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- ZORO SELECT Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft (2ZDE9)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B2026HSU)
- EGA Industrial Rolling Ladder, 4 Steps, 24"W Perforated Tread, Handrails, 450 lbs. Capacity (B4026HSU)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- BALLYMORE 58 1/2 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (H326TRX GREY)
- Ega Rolling Ladders