Shop All Faucet Aerators
Efi
EFI 3010.31 N3115V-Fc; 1.5 GPM Niagara Dual-Spray Swivel Aerator - Pack of 4
Mfr # 3010.31
Zoro # G904129514
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Efi
- MFR # 3010.31
- Zoro # G904129514
- Country of Origin China
- Category Faucet Aerators
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Change the spray pattern with a quick flip of the finger
- Features a 360 degree swivel action for directional spray and convenience
- For extra water and monetary savings, make use of the pause valve that reduces water to a trickle while maintaining an even temperature
- The dual-thread design means this aerator will fit both standard male and female threaded faucets
- It meets ASME standards, is California Energy Commission Certified, and is compliant with California Health and Safety Code 116875 and Vermont Bill S. 152 for low lead content
- Pack of 4
- Finish: chrome, white, and black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #48F 5/16 Inch Flare x 1/2 Inch MIP Brass Adapter (4401318)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (829-212)
- KOHLER Awaken G90 Mf Hs Kit, 1.75Gpm (98361-G-2MB)
- GROHE Towel Bar, Essentials, Chrome (40366001)
- EFI EFI 3010.025 Niagara 0.5 GPM N3205N-PC Dual Threaded Aerator (3010.025)
- KOHLER Aerator Kit (1352598)
- KOHLER Tool, Aerator (1130269)
- MOEN 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (52609)
- SPEAKMAN Ball Seal, Unfinished, Rubber (45-0768)
- NEOPERL 1.8 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1162004)
- NEOPERL 1.8 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5509505)
- Efi Faucet Aerators