Effizient

2-sided Grocery Cart with 5 shelves


product price: $732.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Heavy Duty Metal Stocking Cart with wire mesh side panels and dual-side access. 5 adjustable wire shelves 42.5" x 20.5" with 1.25" lip, top shelf height 57". Distance between shelves adjustable in 6" increments. Powder coated black. Shelves can also be slanted for use as Display or Picking Cart. Metal frame with 4, non-marking grey rubber corner bumpers to protect cart and surrounding from accidental scratches and markings. Cart features 5" TPR casters (2) rigid, (2) swivel with brake. Overall dimensions 48" wide x 23" deep x 66" high. Load Capacity 1,100 lb. static, 650 lb. dynamic (in motion). PROUDLY MADE IN THE USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.