Shop All Product Protection & Grips
Eezer Products
.940in X 12in X .125in Black Handle Grip, Vinyl Foam
Mfr # 100230
Zoro # G609011534
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.94 in
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 100230
- Zoro # G609011534
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 0.94 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- OEM OEM: REF: 2003-2019 Nissan / 4-Button Remote Head Key / PN: H0561-3AA0B / CWTWB1U751 (ORHK-NIS-72)
- MSI Pietra Venata Gray 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0351)
- TOOLPRO Replacement Bale Pin for Lag Poles (TP05244)
- EEZER PRODUCTS .940in X 5in X .125in Black Handle Grip, Vinyl Form (100200)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Tube, Vinyl Foam (100340)
- EEZER PRODUCTS .475in X 4.5in X .200in Black Handle Grip, Vinyl Foam (100065)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Grip, Vinyl Foam (100333)
- EEZER PRODUCTS .750in X 6in X .125in Black Handle Grip, Vinyl Foam (100136)
- EEZER PRODUCTS .940in X 6in X .125in Black Handle Grip, Vinyl Foam (100210)
- EEZER PRODUCTS .375in X 7in X .125in Black Handle Grip, Vinyl Foam (100055)
- Eezer Products Product Protection & Grips