Shop All Product Protection & Grips
Eezer Products
.840in X 8in X .187in Black Handle Grip, Vinyl Foam
Mfr # 100170
Zoro # G709011571
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured
- Inside Dia. 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 100170
- Zoro # G709011571
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 0.84 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Silicone, MS 35489-1X, PK25 (3MRP6)
- EMTEK Bright Chrome Pocket, 2115US26138 (2115US26138)
- M-D Transition Floor Cherry 36 In (46147)
- DELTANA Decorative Pocket Lock 6", Passage Bright Chrome (SDP60U26)
- EEZER PRODUCTS .705in X 5in X .187in Black Handle Grip, Vinyl Foam (100110)
- EEZER PRODUCTS .750in X 6in X .125in Black Handle Grip, Vinyl Foam (100136)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Tube, Vinyl Foam (100340)
- EEZER PRODUCTS .940in X 5in X .125in Black Handle Grip, Vinyl Form (100200)
- EEZER PRODUCTS 1.44in X 20in X .125in Black Handle Grip, Vinyl Foam (100350)
- EEZER PRODUCTS .625in X 5in X .125in Black Handle Grip, Vinyl Foam (100095)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Grip, Vinyl Foam (100333)
- Eezer Products Product Protection & Grips