Shop All Product Protection & Grips
Eezer Products
.840in X 4.5in X .125in Black Handle Grip, Vinyl Foam
Mfr # 100140
Zoro # G009011547
product price: $1.49
/ea
Sold in multiples of 8 for $11.92
$11.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured
- Inside Dia. 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 100140
- Zoro # G009011547
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 0.84 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- PRIMELINE TOOLS 10-3/4 in. Chrome Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3528)
- X1 TOOLS R-331 Square O-Ring ID: 2 1/4, CS 3/16, OD 2 5/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R331x1)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Newcastle Antique Polished Nickel Traditional Cabinet Knob (658338186)
- EEZER PRODUCTS 1.44in X 10in X .125in Black Handle Grip, Vinyl Foam (100330)
- EEZER PRODUCTS 1.125in X 6in X .125in Black Handle Grip, Vinyl Foam (100250)
- EEZER PRODUCTS .705in X 5in X .187in Black Handle Grip, Vinyl Foam (100110)
- EEZER PRODUCTS .705in X 10in X .125in Black Handle Grip, Vinyl Foam (100125)
- EEZER PRODUCTS .250in X 3.5in X .150in Black Handle Grip, Vinyl Foam (100015)
- EEZER PRODUCTS 1.29in X 6in X .125in Black Handle Grip, Vinyl Foam (100302)
- EEZER PRODUCTS .625in X 8in X .125in Black Handle Grip, Vinyl Foam (100102)
- Eezer Products Product Protection & Grips