Shop All Back Up Pads
Eezer Products
6in PSA Backing Pad, Fully Molded, Aluminum Backing , Autobody & Fine Finishing, 10,000 RPM
Mfr # 6626
Zoro # G409016999
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Mounting Size 6 in
- Material Vinyl Rubber
- Width 6 in
- Color White
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 6626
- Zoro # G409016999
- UPC # 8525008858
- Country of Origin United States
- Category Back Up Pads
Dimensions
Back Mounting Size | 6 in |
Width | 6 in |
Length | 6 in |
Details
Material | Vinyl Rubber |
Color | White |
Description
This pad is softer and suggested for use with fine abrasives for true finish sanding. Not recommend for heavy-duty production applications. 5/16 - 24 Thread, Tapered Edge, Fully Molded - no glue, Aluminum Backing, use with sticky back sandpaper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 40 Grit (30559ZA)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61773)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (60440256422)
- EEZER PRODUCTS 8in Orbital Pad, 5 Hole Mount, Hook and Loop, Tapered Edge, Epoxy Glass Backing (8828K)
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing, 10,000 RPM (6636)
- EEZER PRODUCTS 8in Orbital Pad, 5 Hole Mount, PSA, Tapered Edge, Epoxy Glass Backing (8828)
- EEZER PRODUCTS 5in PSA Heavy Duty Backup Pad, Soft Edge, 5/16x24 Male Thread (5595S)
- EEZER PRODUCTS 3in Hook and Loop, Heavy Duty Backup Pad, Firm Edge, 1/4x20 Male Thread (3010K)
- EEZER PRODUCTS 6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing (6636K)
- NORTON CO Quck Change Dsc BU Pad, 2D, TS, 2D (66623341082)
- Eezer Products Back Up Pads