Shop All Product Protection & Grips
Eezer Products
.475in X 5in X .125in Black Handle Grip, Vinyl Foam
Mfr # 100070
Zoro # G609011541
Sold in multiples of 12 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.475 in
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eezer Products
- MFR # 100070
- Zoro # G609011541
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 0.475 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 2 in. H X 11 in. W X 24 in. L Black Vinyl Splash Block (3015--12)
- FALCON Dummy Trim, Lever, Dane, Satin Chrome (510L-DT-D US26D)
- ZORO SELECT O-Ring, Dash 470, EPDM, 0.27 In. (U38869.025.2100)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B72T)
- EEZER PRODUCTS .705in X 10in X .125in Black Handle Grip, Vinyl Foam (100125)
- EEZER PRODUCTS .625in X 4in X .187in Black Handle Grip, Vinyl Foam (100090)
- EEZER PRODUCTS .250in X 3.5in X .150in Black Handle Grip, Vinyl Foam (100015)
- EEZER PRODUCTS .940in X 5in X .125in Black Handle Grip, Vinyl Form (100200)
- EEZER PRODUCTS .705in X 12.5in X .187in Black Handle Grip, Vinyl Foam (100130)
- EEZER PRODUCTS .705in X 5in X .187in Black Handle Grip, Vinyl Foam (100110)
- PROTEX 4'x8' 54 mil Standard Duty Temporary Floor Protection Sheet, 250PK (XB-32-CP)
- Eezer Products Product Protection & Grips