Shop All Product Protection & Grips
Eezer Products
.125in X 1in X 5in X .125in Rectangle, Black Handle Grip, Vinyl Foam
Mfr # 100012
Zoro # G909011531
product price: $0.98
/ea
Sold in multiples of 12 for $11.76
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.125 in x 1 in
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 100012
- Zoro # G909011531
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 0.125 in x 1 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK SFIC, Satin Chrome, Keyway Type LB, 7 Pins (7100CRP-UCXLB 26D)
- BEA Active Infrared Spot Finder (10SPOTFINDER)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- BOLT LOCK (CLAMSHELL)90-14 CHRYSLER/DODGE/JEEP VEHICLES PADLOCK (7018520)
- EEZER PRODUCTS .940in X 10in X .125in Black Handle Tube, Vinyl Foam (100225)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Grip, Vinyl Foam (100333)
- EEZER PRODUCTS .250in X 3.5in X .150in Black Handle Grip, Vinyl Foam (100015)
- EEZER PRODUCTS 1.29in X 6in X .125in Black Handle Grip, Vinyl Foam (100302)
- EEZER PRODUCTS 1.44in X 20in X .125in Black Handle Grip, Vinyl Foam (100350)
- EEZER PRODUCTS .705in X 10in X .125in Black Handle Grip, Vinyl Foam (100125)
- EEZER PRODUCTS 1.219in X 6in X .125in Black Handle Grip, Vinyl Foam (100270)
- Eezer Products Product Protection & Grips