Shop All Product Protection & Grips
Eezer Products
1.219in X 8in X.125 Black Handle Grip, Vinyl Foam
Mfr # 100285
Zoro # G909011562
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured
- Inside Dia. 1.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eezer Products
- MFR # 100285
- Zoro # G909011562
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1.219 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bottom Mount RV and Mobile Home Drawer Slides, White (1 Set) (MP7213)
- AMERIMAX HOME PRODUCTS GUTTER STRAINER 3"" ALUM (21059)
- SARGENT Lever Lockset, Mechanical, Privacy, Grd. 1 (28-10U65 LL 26D)
- J.W. WINCO GN128-100-ST Weldable Hinge, Steel Pin (128-100-ST)
- EEZER PRODUCTS .705in X 10in X .125in Black Handle Grip, Vinyl Foam (100125)
- EEZER PRODUCTS 1.44in X 7.5in X .125in Black Handle Grip, Vinyl Foam (100320)
- EEZER PRODUCTS 1.125in X 6in X .125in Black Handle Grip, Vinyl Foam (100250)
- EEZER PRODUCTS 1.44in X 20in X .125in Black Handle Grip, Vinyl Foam (100350)
- EEZER PRODUCTS 1.29in X 6in X .125in Black Handle Grip, Vinyl Foam (100302)
- EEZER PRODUCTS 1.44in X 10in X .125in Black Handle Grip, Vinyl Foam (100330)
- EEZER PRODUCTS .475in X 4.5in X .200in Black Handle Grip, Vinyl Foam (100065)
- Eezer Products Product Protection & Grips